
PCORD C6 UTP 3' WH,
Mfr # MM03-LVT6SL-01
Zoro # G6468893
product price: $9.95
/eaKey Features
Length
3 FT. : 0.91 M
Color
White
Connector Type
PLUG MODULES TO JACK MODULES
Category
CATEGORY 6
Shielded
S/Utp - Screened/Unshielded Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM03-LVT6SL-01
Zoro #
G6468893
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3 FT. : 0.91 M
Details
Item
PatchCord
Color
White
Connector Type
PLUG MODULES TO JACK MODULES
Category
CATEGORY 6
Shielded
S/Utp - Screened/Unshielded Twisted Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.