Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 420MI7WLEVC

  • Zoro # G116091616


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT
Horsepower Rating
10 hp
Electrical Connection Type
Pin and Sleeve
Fuse Protection
Non-Fused
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420MI7WLEVC
Zoro #
G116091616
UPC #
078477380758
Country of Origin
Mexico

Dimensions

Overall Height
12.16 in
Overall Depth
8.29 in
Overall Width
8.86 in

Details

Item
Pin and Sleeve Mechanical Interlock
Housing Material
PBT
Horsepower Rating
10 hp
Electrical Connection Type
Pin and Sleeve
Fuse Protection
Non-Fused
Maximum Operating Temperature
60 Degrees C
Compatible with Series
LEV
NEMA Enclosure Rating
12, 3R, 4X
Number of Wires
4
UL 94 Flammability Rating
V-0
Voltage Rating
480V
Minimum Operating Temperature
-40 Degrees C
Current Rating
20 A
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Number of Poles
3
Resistance Properties
UV/Sunlight Resistant, Watertight
Contact Material
Nickel-Plated Brass
Phase
Three
IP Rating
IP66, IP67, IP68, IP69, IP69K
Handle Material
PBT+PC with TPE Overmold
Housing Color
Red

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.