
Pin and Sleeve Mechanical Interlock
Mfr # 430MI9WLEVAC
Zoro # G816091541
product price: $1,164.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection Type
Pin and Sleeve
NEMA Enclosure Rating
12, 3R, 4X
Current Rating
30 A
Voltage Rating
240V
Housing Material
PBT+PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430MI9WLEVAC
Zoro #
G816091541
UPC #
078477251447
Country of Origin
Mexico
Dimensions
Overall Height
12.16 in
Overall Width
8.86 in
Overall Depth
8.29 in
Details
Item
Pin and Sleeve Mechanical Interlock
Electrical Connection Type
Pin and Sleeve
NEMA Enclosure Rating
12, 3R, 4X
Current Rating
30 A
Voltage Rating
240V
Housing Material
PBT+PC
Phase
Three
Number of Poles
3
Number of Wires
4
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
10 hp
IP Rating
IP66, IP67, IP68, IP69K
Compatible with Series
LEV
Resistance Properties
UV/Sunlight Resistant, Watertight
Handle Material
PBT+PC with TPE Overmold
Minimum Operating Temperature
-40 Degrees C
Standards
CE, CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Fuse Protection
Non-Fused
Housing Color
Blue
Description
Pin and Sleeve Mechanical Interlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.