Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 430MI9WLEVS

  • Zoro # G716091450


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.86 in
Handle Material
PBT+PC with TPE Overmold
IP Rating
IP66, IP67, IP68, IP69, IP69K
Phase
Three
Horsepower Rating
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430MI9WLEVS
Zoro #
G716091450
UPC #
078477380857
Country of Origin
Mexico

Dimensions

Overall Width
8.86 in
Overall Height
12.16 in
Overall Depth
8.29 in

Details

Item
Pin and Sleeve Mechanical Interlock
Handle Material
PBT+PC with TPE Overmold
IP Rating
IP66, IP67, IP68, IP69, IP69K
Phase
Three
Horsepower Rating
10 hp
NEMA Enclosure Rating
12, 3R, 4X
Compatible with Series
LEV
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Number of Poles
3
Voltage Rating
240V AC
Resistance Properties
UV/Sunlight Resistant, Watertight
Fuse Protection
Non-Fused
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees C
Electrical Connection Type
Pin and Sleeve
Housing Color
Blue
Housing Material
PBT+PC
Current Rating
30 A
Maximum Operating Temperature
75 Degrees C
Number of Wires
4

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.