Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MF9WLEV

  • Zoro # G315554936


product price: $1,936.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food and Beverage, Washdown
Standards
CE, CSA C22.2 No 94.1-07, IEC 60309-1 and 60309-2, UL 1682, UL 1686, UL 231, UL 50, UL 50E, UL 60947-1, UL 60947-4-1, UL 746
UL 94 Flammability Rating
V-0
NEMA Enclosure Rating
12, 3R, 4X
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MF9WLEV
Zoro #
G315554936
UPC #
078477251560
Country of Origin
Mexico

Dimensions

Overall Depth
9.4 in
Overall Width
9.25 in
Maximum Wire Size
2 AWG
Overall Height
16.55 in

Details

Item
Mechanical Interlock
For Environment
Food and Beverage, Washdown
Standards
CE, CSA C22.2 No 94.1-07, IEC 60309-1 and 60309-2, UL 1682, UL 1686, UL 231, UL 50, UL 50E, UL 60947-1, UL 60947-4-1, UL 746
UL 94 Flammability Rating
V-0
NEMA Enclosure Rating
12, 3R, 4X
Grounding
Grounded
Electrical Connection Type
Pin and Sleeve
IP Rating
IP66, IP67, IP68, IP69K
Disconnect Switch
Yes
Enclosure Lock Type
Padlockable
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Contact Material
Nickel-Plated Brass
Phase
Three
Locking Handle
Yes
Reverse Service
No
Fuse Type
Class J
Wire Connection Type
Screw Terminals
Housing Material
PBT, Polycarbonate
Voltage Rating
240V AC
Horsepower Rating
15 hp
Compatible Plug Manufacturer Part Number
460P9WLEV
Resistance Properties
UV/Sunlight Resistant
Current Rating
60 A
For Location
Outdoor
Fuse Protection
Fused
Handle Material
PBT, Polycarbonate
Number of Wires
4
Hub Type
Dead End
Handle Type
Lockable
Housing Color
Blue
Viewing Window
No
Number of Poles
3

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.