Zoro Homepage

Pin & Sleeve Connector, 30 A, 125V AC, Single Phase, 2 Pole, IEC Grounding

  • Mfr # 330C4WLEV

  • Zoro # G215554876


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330C4WLEV
Zoro #
G215554876
UPC #
078477921609
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.58 in
Maximum Wire Size
8 AWG
Face Diameter
1.819 in
Overall Length
7.84 in
Minimum Wire Size
10 AWG

Description

LEV Series IEC Pin and Sleeve Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.