Pin & Sleeve Connector, 32 A, 100/130V AC, Single Phase, 2 Pole, IEC Grounding, NEMA Not Rated

  • Mfr # S232-C4

  • Zoro # G715864796


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S232-C4
Zoro #
G715864796
UPC #
078477676790
Country of Origin
Slovakia

Dimensions

Flange Diameter
2.56 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Pin & Sleeve Connector
Current Rating
32 A
Voltage Rating
100/130V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Yellow
Cap Type
Spring-Loaded Cap
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Features
International Configuration Connector
Maximum Operating Temperature
104 Degrees F
Housing Material
Polymer
Flange Type
Flanged
Shrouded
Yes
Market
Industrial
Reverse Service
No
Grounding
Grounded
For Environment
Industrial
Minimum Operating Temperature
-13 Degrees F

Description

Thirty two Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.