Pin & Sleeve Connector, 60/63 A, 250V AC, Single Phase, 2 Pole, IEC Grounding, NEMA 3R, 4X, 6P, 12

  • Mfr # 360C6WLEV

  • Zoro # G915554893


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60/63 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360C6WLEV
Zoro #
G915554893
UPC #
078477901618
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.45 in
For Minimum Cable Diameter
0.875 in
Overall Length
11.01 in
Maximum Wire Size
2 AWG
Face Diameter
2.307 in
Minimum Wire Size
6 AWG

Details

Item
Pin & Sleeve Connector
Current Rating
60/63 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Blue
Cap Type
Flip-Up Cap, Screw-On Cap
Standards
CE, CSA C22.2, IEC Rating 60309-1 and 60309-2, NOM, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistance
Features
Hex Style Socket Screws for Terminals
UL 94 Flammability Rating
HB, V-0
For Location
Outdoor
Market
Industrial
For Environment
Industrial
Grounding
Grounded
Shrouded
Yes
Reverse Service
No
Housing Material
Nylon
Power Indicating Light
No

Description

LEV Series IEC Pin and Sleeve Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.