Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Connector

  • Mfr # M5100C7WLEV

  • Zoro # G022729191


product price: $2,168.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Yellow
Number of Poles
4
Phase
3
Current Rating
100 A
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5100C7WLEV
Zoro #
G022729191
UPC #
-
Country of Origin
Mexico

Details

Housing Color
Yellow
Number of Poles
4
Phase
3
Current Rating
100 A
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K

Description

Pin & Sleeve Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.