
Pin & Sleeve Inlet, 16 A, 440/460V AC, Three Phase, 3 Pole, Blue
Mfr # S316-B11
Zoro # G115488257
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP44
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S316-B11
Zoro #
G115488257
UPC #
078477677964
Country of Origin
Slovakia
Details
Item
Pin & Sleeve Inlet
Current Rating
16 A
Voltage Rating
440/460V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP44
Housing Color
Blue
Standards
CE, IEC 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Description
Intl Inlet SP 16A 440-460V Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.