Pin & Sleeve Inlet, 30 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue, NEMA 3R, 4X, 6P, 12

  • Mfr # 530B9WLEV

  • Zoro # G315554882


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530B9WLEV
Zoro #
G315554882
UPC #
078477921005
Country of Origin
Mexico

Dimensions

Flange Height
3.75 in
Maximum Wire Size
8 AWG
Minimum Wire Size
10 AWG
Flange Width
3.75 in
Face Diameter
2.169 in

Details

Item
Pin & Sleeve Inlet
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant
Switch Rated
No
Features
Hex Style Socket Screws for Terminals
Grounding Style
IEC
Housing Material
PBT
Flange Type
Flanged
Grounding
Grounded
Pin Material
Nickel-Plated Brass
Market
Industrial
Reverse Service
No
Includes Mounting Hardware
No
Horsepower Rating
3 hp
Shrouded
Yes
Connection Orientation
Straight
UL 94 Flammability Rating
HB, V-0
For Environment
Industrial

Description

LEV Series IEC Pin and Sleeve Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.