Pin & Sleeve Plug, 20 A, 347/600V AC, Three Phase, 4 Pole, IEC Grounding, Black, NEMA 3R, 4X, 6P, 12

  • Mfr # 520P5WLEV

  • Zoro # G915488884


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520P5WLEV
Zoro #
G915488884
UPC #
078477922859
Country of Origin
Mexico

Details

Item
Pin & Sleeve Plug
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
NEMA Enclosure Rating
3R, 4X, 6P, 12

Description

LEV Series Plug SCA 20A 347/600V Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.