Pin & Sleeve Plug, 30 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 3R, 4X, 6P, 12

  • Mfr # 430P7WLEVPIA

  • Zoro # G816091633


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430P7WLEVPIA
Zoro #
G816091633
UPC #
078477286951
Country of Origin
Mexico

Dimensions

Overall Length
6.86 in
Outside Diameter
2.37 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Features
Hex Style Socket Screws for Terminals
Grounding Style
IEC
NEMA Enclosure Rating
3R, 4X, 6P, 12
Horsepower Rating
7 1/2 hp
Compatible with Series
LEV
Housing Material
Nylon
Power Indicating Light
Yes
Market
Industrial
Hazardous Location Specification
Not Rated
For Environment
Corrosive
UL 94 Flammability Rating
V-0

Description

Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.