Pin & Sleeve Plug, 30 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Black, NEMA 3R, 4X, 6P, 12

  • Mfr # 430P5WLEV

  • Zoro # G215554869


product price:  $217.40
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430P5WLEV
Zoro #
G215554869
UPC #
078477953624
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.58 in
For Maximum Cable Diameter
1.125 in
Maximum Wire Size
8 AWG
Face Diameter
1.917 in
Overall Length
6.57 in
Minimum Wire Size
10 AWG
Outside Diameter
3.62 in

Details

Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Grounding Style
IEC
Features
100% of Rated Voltage for 250 Cycles, 150% of Rated Current, Combination Screws for All Others, Hex Style Socket Screws for Terminals
Switch Rated
No
NEMA Enclosure Rating
3R, 4X, 6P, 12
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Power Indicating Light
No
UL 94 Flammability Rating
HB, V-0
Housing Material
Nylon
Horsepower Rating
10 hp
For Location
Outdoor
Grounding
Grounded
Maximum Operating Temperature
140 Degrees F
For Environment
Industrial
Reverse Service
No

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.