Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 60 A, 125/250V AC, Three Phase, 3 Pole, IEC Grounding, Orange

  • Mfr # 460P12WLEV

  • Zoro # G515554910


product price: $346.90
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460P12WLEV
Zoro #
G515554910
UPC #
078477945315
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.875 in
For Maximum Cable Diameter
1.45 in
Outside Diameter
4.22 in
Overall Length
10.5 in
Maximum Wire Size
2 AWG
Minimum Wire Size
6 AWG
Face Diameter
2.369 in

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Features
100% of Rated Voltage for 250 Cycles, 150% of Rated Current, Combination Screws for All Others, Hex Style Socket Screws for Terminals
Grounding Style
IEC
Switch Rated
No
NEMA Enclosure Rating
3R, 4X, 6P, 12
Grounding
Grounded
Shrouded
Yes
Market
Industrial
Power Indicating Light
No
Housing Material
Nylon
Reverse Service
No
UL 94 Flammability Rating
HB, V-0
For Location
Outdoor
For Environment
Industrial

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products