Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 898 A, 1000V AC, Single Phase, 1 Pole, Purple, NEMA 3R

  • Mfr # 49F53-P

  • Zoro # G415488391


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Current Rating
898 A
Voltage Rating
1000V AC
Phase
Single
Number of Poles
1
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49F53-P
Zoro #
G415488391
UPC #
078477374061
Country of Origin
Mexico

Details

Item
Pin & Sleeve Plug
Current Rating
898 A
Voltage Rating
1000V AC
Phase
Single
Number of Poles
1
Number of Wires
1
Connection Orientation
Straight
Housing Color
Purple
NEMA Enclosure Rating
3R
Wire Connection Type
Crimp Tube Termination

Description

Female Plug 49 Series 898A Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.