Pin & Sleeve Receptacle, 100 A, 347/600V AC, Three Phase, 4 Pole, IEC Grounding, Black

  • Mfr # 5100R5WLEV

  • Zoro # G715554925


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100R5WLEV
Zoro #
G715554925
UPC #
078477665848
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.725 in
For Maximum Cable Diameter
1.6 in
Minimum Wire Size
6 AWG
Flange Height
5.5 in
Face Diameter
2.786 in
Maximum Wire Size
1/0 AWG
Flange Width
5.5 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant, Watertight
Switch Rated
Yes
Grounding Style
IEC
For Environment
Industrial
Housing Material
Nylon
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
30 hp
Minimum Operating Temperature
-31 Degrees F
For Location
Outdoor
Includes Mounting Hardware
No
Market
Industrial
Flange Type
Flanged
Power Indicating Light
No
Shrouded
Yes
Connection Orientation
Straight
Reverse Service
No

Description

LEV Series Pin and Sleeve Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.