Zoro Homepage

Pin & Sleeve Receptacle, 32 A, 200/250V AC, Three Phase, 3 Pole, Blue

  • Mfr # W332-R9

  • Zoro # G415488865


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Voltage Rating
200/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W332-R9
Zoro #
G415488865
UPC #
078477678862
Country of Origin
Slovakia

Details

Item
Pin & Sleeve Receptacle
Current Rating
32 A
Voltage Rating
200/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
Housing Color
Blue
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant

Description

Intl Outlet WP 32A 200-250V Blu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products