Zoro Homepage

Plugs and Receptacles

  • Mfr # 4100C7WLEV

  • Zoro # G522586522


product price: $886.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67, IP68, IP69K
Phase
3-Phase
Number of Wires
4
Housing Color
Red
Current Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100C7WLEV
Zoro #
G522586522
UPC #
78477251829
Country of Origin
Mexico

Details

IP Rating
IP66, IP67, IP68, IP69K
Phase
3-Phase
Number of Wires
4
Housing Color
Red
Current Rating
100 A
Number of Poles
3
NEMA Enclosure Rating
3R, 4X, 6P and 12

Description

Plugs and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products