Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs and Receptacles

  • Mfr # 430C7WLEV

  • Zoro # G522587833


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Red
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430C7WLEV
Zoro #
G522587833
UPC #
78477921234
Country of Origin
Mexico

Details

Housing Color
Red
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Phase
3
Current Rating
30 A

Description

Plugs and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products