Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs and Receptacles

  • Mfr # 530P7WLEV

  • Zoro # G422588060


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
3-Phase
Number of Poles
4
IP Rating
IP66, IP67, IP68, IP69K
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530P7WLEV
Zoro #
G422588060
UPC #
78477920848
Country of Origin
Mexico

Details

Current Rating
30 A
Phase
3-Phase
Number of Poles
4
IP Rating
IP66, IP67, IP68, IP69K
Number of Wires
5
Voltage Rating
277/480 VAC
Housing Color
Red

Description

Plugs and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.