Plugs and Receptacles

  • Mfr # 5359-VY

  • Zoro # G222587294


product price:  $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5359-VY
Zoro #
G222587294
UPC #
78477055106
Country of Origin
Mexico

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Grounding Grounded, Housing Material Super Tough Nylon, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 18 AWG, Standards ANSI C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399, Contact Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.