Plugs and Receptacles

  • Mfr # LNR86-1E

  • Zoro # G222587102


product price:  $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNR86-1E
Zoro #
G222587102
UPC #
78477692820
Country of Origin
Mexico

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.67 in, For Minimum Cable Diameter 0.38 in, Grounding Grounded, Housing Material Nylon, IP Rating IP66, IP67, IP68, IP69K, Market Industrial, Maximum Wire Size 10 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products