Plugs and Receptacles
- Mfr # 7715CRY
- Zoro # G522587956
product price:Â
$
53.99
/ea
Key Features
Compatible Device Current
50 A
For Maximum Cable Diameter
1.07 in
Outside Diameter
2.85 in
Compatible Product Type
Locking Plugs
For Connector Type
Non-NEMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7715CRY
- Zoro #
- G522587956
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Maximum Cable Diameter
- 1.07 in
- Outside Diameter
- 2.85 in
- Wire Rope Length
- 3.41 in
- For Minimum Cable Diameter
- 0.72 in
- Overall Length
- 3.41 in
- Length
- 3.41 in
Details
- Compatible Device Current
- 50 A
- Compatible Product Type
- Locking Plugs
- Item
- Boot
- For Connector Type
- Non-NEMA
- Color
- Yellow
- Material
- Thermoplastic Elastomer
- Standards
- ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL
- IP Rating
- IP55
- Compatible with Series
- Non-NEMA Locking Connector
- Compatible Device Wire Number
- 3, 4
- Resistance Properties
- Weather Resistant
- Shell Material
- Thermoplastic Elastomer
- Compatible Series
- Non-NEMA Locking Connector
- Wire Color
- Yellow
Description
Boot, Color Yellow, Compatible Device Current 50 A, IP Rating IP55, Resistance Properties Weather Resistant, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL, Compatible Device Wire Number 3, 4, Compatible with Series Non-NEMA Locking Connector, For Connector Type Non-NEMA, For Maximum Cable Diameter 1.07 in, For Minimum Cable Diameter 0.72 in, Material Thermoplastic Elastomer, Outside Diameter 2.85 in, Overall Length 3.41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.