Plugs and Receptacles
- Mfr # BX230-M
- Zoro # G022587272
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
1
Material
Aluminum
IP Rating
IP67, IP68, IP69K
NEMA Enclosure Rating
Not Rated
Hub Type
Dead End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX230-M
- Zoro #
- G022587272
- UPC #
- 78477969878
- Country of Origin
- United States
Dimensions
- Hub Diameter
- 1.5 in
Details
- Item
- Back Box
- Number of Gangs
- 1
- Material
- Aluminum
- IP Rating
- IP67, IP68, IP69K
- NEMA Enclosure Rating
- Not Rated
- Hub Type
- Dead End
- Compatible with Series
- LEV
- Includes
- Reducer
- Mount Type
- Surface
- Standards
- cULus, UL 514A
- Current Rating
- 20 A, 30 A
- Housing Color
- Gray
- Box Angle
- 15 Degrees
- Compatible Product Type
- Pin and Sleeve Inlets and Receptacles
- Shell Material
- Aluminum
- Compatible Series
- LEV
Description
Back Box, Box Angle 15 Degrees , Current Rating 20 A, 30 A, Hub Diameter 1.5 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Housing Color Gray, Includes Reducer, Standards cULus, UL 514A, Compatible with Series LEV, IP Rating IP67, IP68, IP69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.