Zoro Homepage

Plugs and Receptacles

  • Mfr # W463-C6

  • Zoro # G722587466


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Red
Standards
IEC/EN 60309-1 & 60309-2
Number of Wires
5
IP Rating
IP66/IP67
Resistance Properties
Watertight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W463-C6
Zoro #
G722587466
UPC #
78477677834
Country of Origin
Italy

Details

Housing Color
Red
Standards
IEC/EN 60309-1 & 60309-2
Number of Wires
5
IP Rating
IP66/IP67
Resistance Properties
Watertight
Number of Poles
4

Description

Plugs and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products