Leviton
Recep Wiring Mod, 125Vac, 6In, Solid
Mfr # MSTWL-WSD
Zoro # G5685672
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125VAC
- Height 9.0000 in
- Amps 20
- Color White
- Number of Poles 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- SCHNEIDER ELECTRIC Selector Switch, 30mm Sz, 3 Position (XB5FG33)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A (PS5366XGCM)
- LEVITON Receptacle (5325-GY)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- LEVITON Receptacle (CR15-GY)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON Receptacle (8300-HGY)
- LEVITON Receptacle (5262-I)
- Leviton Straight Blade Devices