Zoro Homepage

Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK

  • Mfr # GFNT2-HGI

  • Zoro # G604392867


product price: $41.49
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNT2-HGI
Zoro #
G604392867
UPC #
07847772508
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Overall Depth
1.4 in
Face Plate Width
1.7 in

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.