Leviton

Receptacle, 20 A Amps, 250VAC, Duplex Outlet, 6-20R, Ivory


product price: $24.49
/ea
Sold in multiples of 50 for $1,224.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Duplex
  • Application Environment Heavy-Duty Hospital Grade
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 250VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 6-20R
See all product information

Product Information

Dimensions

Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG

Details

Item - Plugs and Receptacles Duplex Receptacle Outlet
Item Receptacle
Outlet Type - Plugs and Receptacles Duplex
Application Environment Heavy-Duty Hospital Grade
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 250VAC
NEMA Receptacle Configuration - Plugs and Receptacles 6-20R
Color - Plugs and Receptacles Ivory
Wiring Method - Plugs and Receptacles Back and Side
Number of Poles 2
Number of Wires 3
HP 2 hp
Phase Single
Standards ANSI C73, CSA C22.2 No. 42 File E152105, UL 498HG File E13399, UL Federal Specification WC-596 File E13399
Color Ivory
Material Nylon (Body and Face)
Voltage 250 VAC
Wiring Method Back, Side
Sub-Category Duplex Receptacles
NEMA Configuration 6-20
Mount Type Flush
NEMA Enclosure Rating Not Rated
Wire Connection Type Screw Terminals
Additional Electrical Protection Standard Protection
GFCI No
Connection Orientation Straight
Contact Material Nickel-Plated Brass
Number of Poles & Wires 2 Pole / 3 Wire
Grade Hospital Grade Fed. Spec.
Cover Type No Cover
Current Rating 20 A
Polarized Yes
Housing Material Nylon
Horsepower Rating 2 hp
Maximum Operating Temperature 140 Degrees F
Key Resistance Properties Standard Resistance
UL 94 Flammability Rating V-2
Voltage Rating 250V AC
Number of Outlets 2
Grounding Grounded
Minimum Operating Temperature -40 Degrees F
NEMA Receptacle Configuration 6-20R
Receptacle Type Duplex
Wire Connection Types Screw Terminals
Housing Color Ivory
Flammability Rated V-2 per UL94
Terminal ID Brass-Hot, Green-Ground, Silver-Neutral
UL498HG File E13399
Dielectric Voltage Withstands 2000V per UL498
Screw Terminal Torque 14-18 in-lbs
ANSI C-73
Pole 2
Ground Clips Nickel-Plated Brass
Strap Material Brass
CSA C22.2 No. 42 File 152105
Grounding Screw Nickel-Plated Brass 8-32
Temperature Rise Max 30C after 250 cycles OL at 200 percent rated current
NEMA WD-6
Device Type Duplex Receptacle Outlet
Face Material Nylon
Line Contacts Nickel-Plated Brass Triple-Wipe .031 Thick
Terminal Accom. 14-10 AWG
Clamp Nuts Nickel-Plated Brass
Current Limiting Full Rated Current
Termination Back or Side Wire
Operating Temperature -40°C to 60°C
Wire 3
Body Material Nylon
Terminal Screws Nickel-Plated Brass 10-32
Amperage 20 A

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.