Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black
Mfr # 278-S00
Zoro # G404393323
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125/250VAC
Product Information
- Brand Leviton
- MFR # 278-S00
- Zoro # G404393323
- UPC # 78477695319
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Height | 3.8 in |
Face Plate Width | 2.4 in |
Details
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 14-30R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized No, Receptacle Type Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- APC Apc Smart-Ups 750Va Rm 2U 120V w/ Smartconnect (SMT750RM2UC)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0253" Diameter, Natural (22BCW100)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CRS20I)
- Leviton Single Straight Blade Receptacles