Leviton

Receptacle


product price: $2.79
/ea
$2.79

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Item - Plugs and Receptacles Duplex Receptacle Outlet
  • Outlet Type - Plugs and Receptacles Duplex
  • Application Environment Commercial
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Face Plate Width 1.5 in
Maximum Wire Size 10 AWG
Mount Hole Center-to-Center Height 3.3 in
Minimum Wire Size 14 AWG
Overall Depth 1.1 in
Face Plate Height 2.8 in

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.