Receptacle Outlet, 15A, Black, 125/250V
- Mfr # 5835-E
- Zoro # G622982385
product price:Â
$
8.29
/ea
Key Features
Maximum Operating Temperature
60 Degrees C
Number of Wires
3
Number of Poles
2
Contact Material
Brass
Market
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5835-E
- Zoro #
- G622982385
- UPC #
- 078477932179
- Country of Origin
- Mexico
- Maximum Operating Temperature
- 60 Degrees C
- Number of Wires
- 3
- Number of Poles
- 2
- Contact Material
- Brass
- Market
- Commercial
- Standards
- CSA, FULS Marking, UL
- For Environment
- Food and Beverage, Oily/Greasy
- Housing Color
- Black
- Wiring Method
- Back/Side
- Features
- Smooth Face
- Horsepower Rating
- 1/2 hp
- Housing Material
- Nylon
- Connection Orientation
- Straight
- Receptacle Type
- Duplex
- Wire Connection Type
- Screw Terminals
- Current Rating
- 15 A, 16 A
- Grounding
- Grounded
- NEMA Receptacle Configuration
- 5-15R
- Voltage Rating
- 125/250V AC
- Number of Outlets
- 2
- Minimum Operating Temperature
- -40 Degrees C
- Item
- Decora Plus Duplex Receptacle Outlet
Dimensions
- Maximum Wire Size
- 10 AWG
- Face Plate Height
- 2.6 in
- Minimum Wire Size
- 14 AWG
- Overall Depth
- 1.1 in
- Face Plate Width
- 1.5 in
- Mount Hole Center-to-Center Height
- 1.8 in
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, 16 A, Grounding Grounded, Housing Color Black, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.