Shop LEVITON
See all product information
Create Account
Receptacle Outlet, 15A, Ivory, 125/250V
- Mfr # 5835-I
- Zoro # G222982242
product price:Â
$
8.29
/ea
Key Features
Mount Hole Center-to-Center Height
1.8 in
Face Plate Height
2.6 in
Number of Wires
3
Number of Outlets
2
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5835-I
- Zoro #
- G222982242
- UPC #
- 078477932131
- Country of Origin
- Mexico
- Number of Wires
- 3
- Number of Outlets
- 2
- Wire Connection Type
- Screw Terminals
- Current Rating
- 15 A, 16 A
- Horsepower Rating
- 1/2 hp
- Housing Material
- Nylon
- Voltage Rating
- 125/250V AC
- Wiring Method
- Back/Side
- Number of Poles
- 2
- NEMA Receptacle Configuration
- 5-15R
- Contact Material
- Brass
- For Environment
- Food and Beverage, Oily/Greasy
- Maximum Operating Temperature
- 60 Degrees C
- Receptacle Type
- Duplex
- Features
- Smooth Face
- Grounding
- Grounded
- Item
- Decora Plus Duplex Receptacle Outlet
- Minimum Operating Temperature
- -40 Degrees C
- Market
- Commercial
- Standards
- CSA, FULS Marking, UL
- Housing Color
- Ivory
- Connection Orientation
- Straight
Dimensions
- Mount Hole Center-to-Center Height
- 1.8 in
- Face Plate Height
- 2.6 in
- Overall Depth
- 1.1 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Face Plate Width
- 1.5 in
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, 16 A, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.