Receptacle Outlet, 15A, Ivory, 125V

  • Mfr # WDR15-I
  • Zoro # G322982166
product price: 
$
20.75
/ea

Key Features

Number of Poles
2
Market
Industrial
Maximum Wire Size
10 AWG
Number of Outlets
2
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WDR15-I
Zoro #
G322982166
UPC #
078477892404
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Face Plate Height
2.6 in
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Number of Poles
2
Market
Industrial
Number of Outlets
2
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
Number of Wires
3
Grounding
Grounded
Horsepower Rating
1/2 hp
Current Rating
15 A
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
For Environment
Food and Beverage, Oily/Greasy
Standards
CSA, FULS Marking, UL
UL 94 Flammability Rating
V-0
Contact Material
Phosphor Bronze
Wiring Method
Back/Side
Resistance Properties
Weather Resistant
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C
Housing Color
Ivory
Features
Smooth Face
Housing Material
PBT Polyester
Connection Orientation
Straight
Item
Decora Plus Duplex Receptacle Outlet

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Ivory, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.