Receptacle Outlet, 15A, White, 125/250V
- Mfr # 5825-W
- Zoro # G222982082
product price:Â
$
6.89
/ea
Key Features
Overall Depth
1.1 in
Minimum Operating Temperature
-40 Degrees C
Wiring Method
Back/Side
Minimum Wire Size
14 AWG
Voltage Rating
125/250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5825-W
- Zoro #
- G222982082
- UPC #
- 078477984697
- Country of Origin
- Mexico
- Minimum Operating Temperature
- -40 Degrees C
- Wiring Method
- Back/Side
- Housing Color
- White
- Voltage Rating
- 125/250V AC
- Housing Material
- Nylon
- Number of Poles
- 2
- Item
- Decora Plus Duplex Receptacle Outlet
- Current Rating
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Horsepower Rating
- 1/2 hp
- Market
- Commercial
- For Environment
- Food and Beverage, Oily/Greasy
- Features
- Smooth Face
- Number of Outlets
- 2
- Wire Connection Type
- Screw Terminals
- Maximum Operating Temperature
- 60 Degrees C
- Connection Orientation
- Straight
- Contact Material
- Brass
- Number of Wires
- 3
- Standards
- CSA, FULS Marking, UL
- Receptacle Type
- Duplex
- UL 94 Flammability Rating
- V-2
Dimensions
- Overall Depth
- 1.1 in
- Minimum Wire Size
- 14 AWG
- Face Plate Width
- 1.3 in
- Mount Hole Center-to-Center Height
- 1.8 in
- Face Plate Height
- 2.6 in
- Maximum Wire Size
- 10 AWG
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Housing Color White, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.