Shop LEVITON
See all product information
Create Account
Receptacle Outlet, 20A, Black, 125V
- Mfr # WDR20-E
- Zoro # G222982099
product price:Â
$
23.99
/ea
Key Features
Horsepower Rating
1 hp
Resistance Properties
Weather Resistant
Voltage Rating
125V AC
Features
Smooth Face
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDR20-E
- Zoro #
- G222982099
- UPC #
- 078477892732
- Country of Origin
- Mexico
- Horsepower Rating
- 1 hp
- Resistance Properties
- Weather Resistant
- Voltage Rating
- 125V AC
- Features
- Smooth Face
- Number of Poles
- 2
- Current Rating
- 20 A
- Receptacle Type
- Duplex
- Item
- Decora Plus Duplex Receptacle Outlet
- Market
- Industrial
- UL 94 Flammability Rating
- V-0
- Housing Material
- PBT Polyester
- Housing Color
- Black
- Maximum Operating Temperature
- 75 Degrees C
- Grounding
- Grounded
- NEMA Receptacle Configuration
- 5-20R
- Minimum Operating Temperature
- -40 Degrees C
- Wire Connection Type
- Screw Terminals
- Contact Material
- Phosphor Bronze
- Wiring Method
- Back/Side
- Standards
- CSA, FULS Marking, UL
- For Environment
- Food and Beverage, Oily/Greasy
- Connection Orientation
- Straight
- Number of Outlets
- 2
- Number of Wires
- 3
Dimensions
- Mount Hole Center-to-Center Height
- 3.3 in
- Overall Depth
- 1.1 in
- Minimum Wire Size
- 14 AWG
- Face Plate Width
- 1.6 in
- Face Plate Height
- 2.6 in
- Maximum Wire Size
- 10 AWG
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.