Shop LEVITON

Receptacle Outlet, 20A, Blue, 125V

  • Mfr # 16352-2PB
  • Zoro # G622982088

product price: 
$
13.69
/ea

Key Features

Standards
CSA, FULS Marking, UL
Horsepower Rating
1 hp
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
For Environment
Food and Beverage, Oily/Greasy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16352-2PB
Zoro #
G622982088
UPC #
078477706176
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Face Plate Height
2.8 in
Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Standards
CSA, FULS Marking, UL
Horsepower Rating
1 hp
For Environment
Food and Beverage, Oily/Greasy
Connection Orientation
Straight
Grounding
Grounded
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
NEMA Receptacle Configuration
5-20R
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Current Rating
20 A
Housing Material
Nylon
Wiring Method
Back/Side
Receptacle Type
Duplex
Number of Poles
2
Number of Wires
3
Item
Decora Plus Duplex Receptacle Outlet
Minimum Operating Temperature
-40 Degrees C
Housing Color
Blue
Number of Outlets
2
Contact Material
Brass
Features
Smooth Face

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Blue, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.