Receptacle Outlet, 20A, Orange, 125V
- Mfr # T5362-IG
- Zoro # G122982236
product price:Â
$
25.35
/ea
Key Features
UL 94 Flammability Rating
V-0
Contact Material
Phosphor Bronze
Resistance Properties
Tamper Resistant
Horsepower Rating
1 hp
Face Plate Height
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5362-IG
- Zoro #
- G122982236
- UPC #
- 078477894996
- Country of Origin
- Mexico
- UL 94 Flammability Rating
- V-0
- Contact Material
- Phosphor Bronze
- Resistance Properties
- Tamper Resistant
- Horsepower Rating
- 1 hp
- Current Rating
- 20 A
- Housing Color
- Orange
- Number of Poles
- 2
- Standards
- CSA, FULS Marking, UL
- Market
- Industrial
- Minimum Operating Temperature
- -40 Degrees C
- Wiring Method
- Back/Side
- Grounding
- Grounded
- Receptacle Type
- Duplex
- Voltage Rating
- 125V AC
- Item
- Isolated Ground Duplex Receptacle Outlet
- Features
- Smooth Face
- Maximum Operating Temperature
- 75 Degrees C
- Housing Material
- PBT Polyester
- Wire Connection Type
- Screw Terminals
- Connection Orientation
- Straight
- For Environment
- Food and Beverage, Oily/Greasy
- Number of Outlets
- 2
- NEMA Receptacle Configuration
- 5-20R
- Number of Wires
- 3
Dimensions
- Face Plate Height
- 2.8 in
- Maximum Wire Size
- 10 AWG
- Face Plate Width
- 1.4 in
- Overall Depth
- 1.2 in
- Minimum Wire Size
- 14 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Description
Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Orange, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.