Shop LEVITON
See all product information
Create Account
Receptacle Outlet, 20A, White, 125V
- Mfr # 16352-LW
- Zoro # G322982098
product price:Â
$
16.15
/ea
Key Features
Features
Smooth Face
UL 94 Flammability Rating
V-2
Number of Wires
3
Number of Outlets
2
Grounding
Grounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16352-LW
- Zoro #
- G322982098
- UPC #
- 078477300466
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Smooth Face
Details
- Features
- Smooth Face
- UL 94 Flammability Rating
- V-2
- Number of Wires
- 3
- Number of Outlets
- 2
- Grounding
- Grounded
- Current Rating
- 20 A
- Resistance Properties
- Impact Resistant
- Connection Orientation
- Straight
- Item
- Decora Plus Duplex Receptacle Outlet
- Wire Connection Type
- Screw Terminals
- Housing Color
- White
- Voltage Rating
- 125V AC
- For Environment
- Food and Beverage, Oily/Greasy
- Minimum Operating Temperature
- -40 Degrees C
- Standards
- CSA, FULS Marking, UL
- Receptacle Type
- Duplex
- Number of Poles
- 2
- Market
- Commercial
- NEMA Receptacle Configuration
- 5-20R
- Maximum Operating Temperature
- 60 Degrees C
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.