Shop LEVITON
See all product information
Create Account
Receptacle Outlet, 20A, Gray, 125V
- Mfr # 16352-LGY
- Zoro # G922982139
product price:Â
$
16.15
/ea
Key Features
Receptacle Type
Duplex
Wire Connection Type
Screw Terminals
Grounding
Grounded
Number of Poles
2
Resistance Properties
Impact Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16352-LGY
- Zoro #
- G922982139
- UPC #
- 078477300534
- Country of Origin
- Mexico
- Receptacle Type
- Duplex
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Number of Poles
- 2
- Resistance Properties
- Impact Resistant
- Market
- Commercial
- Current Rating
- 20 A
- Number of Wires
- 3
- Connection Orientation
- Straight
- Maximum Operating Temperature
- 60 Degrees C
- Housing Color
- Gray
- UL 94 Flammability Rating
- V-2
- Minimum Operating Temperature
- -40 Degrees C
- NEMA Receptacle Configuration
- 5-20R
- For Environment
- Food and Beverage, Oily/Greasy
- Standards
- CSA, FULS Marking, UL
- Item
- Decora Plus Duplex Receptacle Outlet
- Number of Outlets
- 2
- Voltage Rating
- 125V AC
- Features
- Smooth Face
Dimensions
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.