Receptacle Outlet, 20A, White, 125V

  • Mfr # WTD20-W
  • Zoro # G422982073
product price: 
$
16.99
/ea

Key Features

Face Plate Height
2.6 in
Housing Material
PBT Polyester
Minimum Operating Temperature
-40 Degrees C
Number of Poles
2
Market
Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WTD20-W
Zoro #
G422982073
UPC #
078477675199
Country of Origin
Mexico

Dimensions

Face Plate Height
2.6 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Fits Chest Size
Smooth Face

Details

Housing Material
PBT Polyester
Minimum Operating Temperature
-40 Degrees C
Number of Poles
2
Market
Industrial
Number of Outlets
2
Current Rating
20 A
Item
Decora Plus Duplex Receptacle Outlet
Voltage Rating
125V AC
Wiring Method
Back/Side
Standards
CSA, FULS Marking, UL
Wire Connection Type
Screw Terminals
Receptacle Type
Duplex
Number of Wires
3
Contact Material
Phosphor Bronze
Horsepower Rating
1 hp
Housing Color
White
For Environment
Food and Beverage, Oily/Greasy
Maximum Operating Temperature
75 Degrees C
Features
Smooth Face
UL 94 Flammability Rating
V-0
Grounding
Grounded
Connection Orientation
Straight
NEMA Receptacle Configuration
5-20R
Resistance Properties
Tamper Resistant, Weather Resistant

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.