Zoro Homepage

Replace Switch 100A Fused Safety Disc

  • Mfr # 100SW-F

  • Zoro # G615488764


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SW-F
Zoro #
G615488764
UPC #
078477899885
Country of Origin
Finland

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
100 A
Voltage
600 V

Description

Replace Switch 100A Fused Safety Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.