
Single Pole Female Connector
Mfr # 49F31-E
Zoro # G616091451
product price: $622.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA, NEC, UL
Voltage Rating
1000V AC
Current Rating
636 A
Contact Type
Single Cam
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49F31-E
Zoro #
G616091451
UPC #
078477275269
Country of Origin
Mexico
Dimensions
Minimum Wire Size
313 kcmil
Maximum Wire Size
777 kcmil
Details
Standards
CSA, NEC, UL
Item
Single Pole Female Connector
Voltage Rating
1000V AC
Current Rating
636 A
Contact Type
Single Cam
Housing Color
Black
NEMA Enclosure Rating
3R
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Gender
Female
Terminal Connection Type
Crimp Tube
For Location
Indoor, Outdoor
Housing Material
Santoprene TPV
End Type
Clevis Pin
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
UL 94 Flammability Rating
HB
Contact Material
Silver-Plated Copper
Description
Single Pole Female Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.