Zoro Homepage

Single Pole Female Panel Receptacle

  • Mfr # 22R24-SR

  • Zoro # G916091359


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Current Rating
690 A
Standards
CSA, NEC, UL
Voltage Rating
600V AC, 600V DC
End Type
Ball Nose
Stud Thread Size
1/4 in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22R24-SR
Zoro #
G916091359
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Thread Size
1/4 in-20
Minimum Wire Size
250 kcmil
Maximum Wire Size
777 kcmil

Details

Current Rating
690 A
Standards
CSA, NEC, UL
Item
Single Pole Female Panel Receptacle
Voltage Rating
600V AC, 600V DC
End Type
Ball Nose
Housing Material
Santoprene (Sleeve)
Maximum Operating Temperature
185 Degrees F
Terminal Connection Type
Threaded Stud
UL 94 Flammability Rating
HB
Phase
Single
Gender
Female
For Location
Indoor, Outdoor
Contact Material
Brass
Housing Color
Red
Includes Mounting Hardware
No
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Connection Orientation
Angled

Description

Single Pole Female Panel Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.