Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pole Female Panel Receptacle

  • Mfr # 22R24-SW

  • Zoro # G816091275


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC, 600V DC
Current Rating
690 A
Standards
CSA, NEC, UL
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Housing Material
Santoprene (Sleeve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22R24-SW
Zoro #
G816091275
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
777 kcmil
Stud Thread Size
1/4 in-20
Minimum Wire Size
250 kcmil

Details

Voltage Rating
600V AC, 600V DC
Item
Single Pole Female Panel Receptacle
Current Rating
690 A
Standards
CSA, NEC, UL
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Housing Material
Santoprene (Sleeve)
Housing Color
White
Phase
Single
Contact Material
Brass
Includes Mounting Hardware
No
For Location
Indoor, Outdoor
Gender
Female
Connection Orientation
Angled
Terminal Connection Type
Threaded Stud
Maximum Operating Temperature
185 Degrees F
End Type
Ball Nose
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
HB

Description

Single Pole Female Panel Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.