Zoro Homepage

Single Pole Male Connector

  • Mfr # 49F53-H

  • Zoro # G016091440


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Current Rating
898 A
Voltage Rating
1000V AC
Standards
CSA, NEC, UL
Gender
Female
Contact Type
Single Cam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49F53-H
Zoro #
G016091440
UPC #
078477280874
Country of Origin
Mexico

Dimensions

Maximum Wire Size
777 kcmil
Minimum Wire Size
313 kcmil

Details

Current Rating
898 A
Voltage Rating
1000V AC
Standards
CSA, NEC, UL
Item
Single Pole Male Connector
Gender
Female
Contact Type
Single Cam
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Housing Material
Santoprene TPV
UL 94 Flammability Rating
HB
NEMA Enclosure Rating
3R
Terminal Connection Type
Crimp Tube
Housing Color
Brown
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
End Type
Clevis Pin
Contact Material
Silver-Plated Copper

Description

Single Pole Male Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.