Single Receptacle Outlet

  • Mfr # 5032-I

  • Zoro # G922982245


product price:  $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5032-I
Zoro #
G922982245
UPC #
078477208205
Country of Origin
Mexico

Description

Single Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Non-Grounded, Housing Color Ivory, Housing Material Nylon, NEMA Receptacle Configuration 10-20R, Number of Poles 3, Number of Wires 3, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 2 hp, UL 94 Flammability Rating V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.