SJTW GFCI Extension Cord, 14 AWG, Outdoor, 14/3, 3 Outlets, 5-15R, Black, Polycarbonate, 5-15P

  • Mfr # GSCA1-3TC

  • Zoro # G712483747


product price:  $96.69
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSCA1-3TC
Zoro #
G712483747
UPC #
078477682968
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
3 ft

Details

Item
GFCI Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Polycarbonate
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
15A
Standards
ANSI C-73; CSA C22.2; UL 498; UL 943

Description

LEVITON,GSPA2-Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.