
Soft Paralleling Tee Adapter
Mfr # 16A31-UB
Zoro # G315554868
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Current Rating
400 A
Voltage Rating
600V AC
Product Type
Paralleling Tee
Housing Material
Santoprene TPV
Gender Configuration
Male-Male-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16A31-UB
Zoro #
G315554868
UPC #
078477713402
Country of Origin
Mexico
Details
Item
Tee Adapter
Current Rating
400 A
Voltage Rating
600V AC
Product Type
Paralleling Tee
Housing Material
Santoprene TPV
Gender Configuration
Male-Male-Female
NEMA Enclosure Rating
3R
Housing Color
Blue
Contact Material
Brass
Description
Tee Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male-Female, Housing Color Blue, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type Paralleling Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.