Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black, White

  • Mfr # 5369-CA

  • Zoro # G916246254


product price: $49.29
/ea

Key Features

Minimum Wire Size
18 AWG
Wiring Style
Standard
Housing Material
Nylon
Number of Wires
3
Housing Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5369-CA
Zoro #
G916246254
UPC #
078477807613
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.25 in
Maximum Wire Size
10 AWG

Details

Wiring Style
Standard
Housing Material
Nylon
Number of Wires
3
Housing Color
Black, White
Standards
ANSI C-73, CSA C22.2 No. 42: File LR-406, NEMA WD-6, NOM 57, UL 498
Number of Poles
2
Market
Industrial
Current Rating
20 A
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Power Indicating Light
No
Minimum Operating Temperature
-40 Degrees F
For Environment
Dry
Phase
Single
UL 94 Flammability Rating
HB
Wire Connection Type
Screw Terminals
Polarized
Yes
Maximum Operating Temperature
140 Degrees F
Voltage Rating
125V AC
Cap Type
No Cap or Cover
Contact Material
Brass
Item
Straight Blade Connector
Grounding
Grounded
NEMA Receptacle Configuration
5-20R
Shrouded
Yes
Connection Orientation
Straight

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.